Shop All Fuel & Gas Caps
Velvac
Fuel Cap, Nonvented, Nonlock, 8 In Thread
Mfr # 600168
Zoro # G5746772
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vented/Nonvented Nonvented
- Locking/Nonlocking Non-locking
- Thread Type NPSL
- Color Silver
- Material Aluminum
Product Information
- Brand Velvac
- MFR # 600168
- Zoro # G5746772
- UPC # 728974125627
- Country of Origin Mexico
- Category Fuel & Gas Caps
Dimensions
Thread Size | 3"-8 |
Cap Dia. | 4 31/32 in |
Neck Diameter | 4 11/32 in |
Cap Diameter | 4 11/32 in |
Neck Length | 4 3/8 in |
Details
Item | Fuel Cap |
Vented/Nonvented | Nonvented |
Locking/Nonlocking | Non-locking |
Thread Type | NPSL |
Color | Silver |
Material | Aluminum |
Standards | 49 CFR 393.67 |
Includes | Crossbar, Safety Chain |
For Use On | Diesel Tanks |
Cap Material | Aluminum |
For Use With | Diesel Fuel Applications |
Vented | No |
Thread Gender | Female |
Fuel Type | Diesel |
Lockable | No |
Attachment Type | Threaded with Chain and Cross Bar |
Description
Fuel Cap, Threaded with Chain and Cross Bar, Neck Diameter 4 11/32 in, Neck Length 4 3/8 in, Cap Diameter 4 11/32 in, Aluminum, Silver, Vented No, Fuel Type Diesel, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECNIQ Fender Sidemarker Light Ss Stamping (TQ S90-0SS0-1)
- FLEXTECH Elbow Hose, Blue, 2-1/4 in., 45 deg. (45-225 X 10)
- PEAK PEAK ULT LED H11 2PK (H11ULED-2PK)
- THE MAIN RESOURCE Heavy Duty Wheel, Weight Plier Hammer (TMRTI804)
- VELVAC Replacement Gasket For 2-1/2" Cap (600021)
- VELVAC Fuel Cap, Vented, Nonlock, 11-1/2 In Thread (600007)
- VELVAC Fuel Cap, Vented, Nonlock, 5.5 per In Thrd (600186)
- VELVAC 2" Locking Alum Fuel Cap Assy (600270)
- VELVAC Diesel Cap 3.0-8 Npsl Lock/Press Rel (600259)
- VELVAC 2" Female Non-Vented Non-Locking Cap, 600133 (600133)
- AFTERMARKET Z17704 Radiator Cap 13 Lb PSI Automotive Cap With Sacrificial Anode (Z17704-NOR)
- Velvac Automotive Exterior Accessories