Shop All Gladhands & Accessories
Velvac
Flat Gladhand Seal, PK50
Mfr # 035007-1
Zoro # G0444963
product price: $36.89
/pk 50, $0.74/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N Compound
- Color Black
- Seal Style Full Face
- Package Type Packet
- Includes Dust Flap No
Product Information
- Brand Velvac
- MFR # 035007-1
- Zoro # G0444963
- UPC # 728974119329
- Country of Origin China
- Category Gladhands & Accessories
Dimensions
Inside Dia. | 5/8 in |
Outside Diameter | 1 19/32 in |
Details
Item | Gladhand Seal |
Material | Buna N Compound |
Color | Black |
Seal Style | Full Face |
Package Type | Packet |
Includes Dust Flap | No |
Includes Screen | No |
Seal Material | Nitrile |
Durometer | 60A-65A |
Seals per Package | 50 |
Thickness | 0.36 in |
Description
Gladhand Seal, Nitrile, Black, Full Face, Outside Diameter 1 19/32 in, Inside Dia. 5/8 in, Includes Dust Flap No, Thickness 0.36 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL STRMI PMGR (17176N)
- MARINE TEX Marine-Tex RM301K Marine-Tex - Gray, 2 oz. (RM301K)
- WIX FILTERS Oil Filter, Wl10351 (WL10351)
- ANCHOR INDUSTRIES Chev V8 4.6 64-57/Chev Tk V8/L6 4.6 73-5 Motor Mount, 2267 (2267)
- VELVAC Emergency Gladhand Aluminum (035042)
- VELVAC Universal Gladhand Aluminum (035038)
- VELVAC Extension Handles (035178)
- VELVAC The "Pacifier" Gladhand Seal, 035142-7 (035142-7)
- VELVAC Universal Gladhand, PK10 (035038-1)
- VELVAC Tracker Tender Kit, 16 In Spring (580111-1)
- GROTE Gladhand Lock (81-0149)
- Velvac Gladhands & Accessories