Shop All Automotive General Purpose Tool Kits
Velvac
Filler Neck Kit, Necks w/Sml Inside Diam
Mfr # 600112-1
Zoro # G0827687
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fuel Tank Cap Adapter
- Application Allows a 2 in Female Fuel Cap To Be Installed On Filler Necks With Small Inside Diameters
- Number of Pieces 1
- Material Aluminum
- For Use With Fuel Filler Necks
Product Information
- Brand Velvac
- MFR # 600112-1
- Zoro # G0827687
- UPC # 728974139358
- Country of Origin United States
- Category Automotive General Purpose Tool Kits
Details
Item | Filler Neck Kit |
Type | Fuel Tank Cap Adapter |
Application | Allows a 2 in Female Fuel Cap To Be Installed On Filler Necks With Small Inside Diameters |
Number of Pieces | 1 |
Material | Aluminum |
For Use With | Fuel Filler Necks |
Includes | Adapter, Instructions, and Adhesive |
Description
Filler Neck Kit, Aluminum, For Use With Fuel Filler Necks, Includes Adapter, Instructions, and Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING Flex-Hone, 180 Grit, 2" (BRMBC2)
- STENS Oem Replacement Belt 265-937 For Wright Mfg. 71460067 (265-937)
- A & I PRODUCTS Shield & Bearing Kit 65" x7.25" x7.25" (A-WSK250)
- VIKAN Car Wash Waterfed Vehicle Brush, Soft/Sp (475552)
- VELVAC Filler Neck Kit, 2-1/2 In Ml Filler Neck (600191-1)
- VELVAC Air Tractor Control Kit (131014)
- CTA MANUFACTURING VW/Audi Timing Tool Kit (2777)
- OTC Bubble (I.S.O.) Flaring Tool Kit (4504)
- B/A PRODUCTS CO Measuring Stick, Fbrglss, 70 In to 180 In (BA-MS4)
- INNOVATIVE PRODUCTS OF AMERICA Relay Bypass Kit II (9037)
- STECK MANUFACTURING Tie Rod Coupler (71470)
- Velvac Automotive General Purpose Tool Kits