Shop All Trailer & Towing Accessories
Velvac
Dual Pole Receptacle, 200A
Mfr # 593121
Zoro # G9488753
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 200 A, Durable Zinc Die Cast Housings, Internal Grounding, Mounting Holes 3 in On Center, Rear Housing 1 3/4 in OD
- Standards SAE J-560
- For Use With 2 Conductor Wire
- Contact Material Brass
- Connection Type Two Pole
Product Information
- Brand Velvac
- MFR # 593121
- Zoro # G9488753
- UPC # 728974088281
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Item | Dual Pole Receptacle |
Features | 200 A, Durable Zinc Die Cast Housings, Internal Grounding, Mounting Holes 3 in On Center, Rear Housing 1 3/4 in OD |
Standards | SAE J-560 |
For Use With | 2 Conductor Wire |
Contact Material | Brass |
Connection Type | Two Pole |
Product Type | Dual Pole Receptacle |
Wire Gauge | 4 ga |
Insulation Material | Plastic |
Description
Dual Pole Receptacle, Product Type Dual Pole Receptacle, Connection Type Two Pole, Contact Material Brass, For Use With 2 Conductor Wire, Insulation Material Plastic, Wire Gauge 4 ga, Features 200 A, Durable Zinc Die Cast Housings, Internal Grounding, Mounting Holes 3 in On Center, Rear Housing 1 3/4 in OD, Standards SAE J-560
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7 x 24 Foot (3013395)
- QUICKCABLE Braided Strap, 1/0, 1-3/8"x1/8" (207110-025)
- MAIN FILTER FLEETGUARD HF6704 Replacement/Interchange Spin-On Filter (MF0058073)
- LISLE Heavy Duty Transmission Drain Funnel (17892)
- VELVAC Replacement Interior, 7-Way, Single Grip (593019)
- AFTERMARKET One 1 New 38 WeldOn Loop Style DRing For Trucks Trailers Frames (TLU28-0004-RAP)
- FULTON Carpet-Bunk 8In X 12Ft, #CR8008 (CR8008)
- HUSKY TOWING TRAILER BRAKE ASSEMBLY, BRAKE ASSY.12X2 R/H 6000# (30787)
- HUSKY TOWING TRAILER HUB ASSEMBLY, HUB & DRUM 7 - 5 STUDS (30792)
- BUYERS PRODUCTS 5-Position Channel with Gussets - Used with B16137, 0091550, 0091540 (B8979)
- C.E. SMITH Keel Roller 5 in. - 5/8 in. ID - w/Bushing Heavy Duty, UPC Label (29515)
- Velvac Trailer & Towing Accessories