Shop All Clevis Pins
Velvac
Clevis Pin 5/8" X 1-15/32" Long
Mfr # 019071
Zoro # G7671714
product price: $2.29
/ea
Sold in multiples of 6 for $13.74
$13.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Clevis Pin Type Standard Clevis Pins
- Pin Dia. 5/8"
- Usable Length 1.383"
Product Information
- Brand Velvac
- MFR # 019071
- Zoro # G7671714
- UPC # 728974012828
- Country of Origin United States
- Category Clevis Pins
Dimensions
Pin Dia. | 5/8" |
Usable Length | 1.383" |
Fastener Length | 1.453" |
Details
Pin Item | Clevis and Clevis Pins |
System of Measurement | Inch |
Clevis Pin Type | Standard Clevis Pins |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 in Wd, 2 3/16 in Ht, Black Oxide Steel, 10 PK (U17242.031.0050)
- B&C EAGLE Drywall Screw, #6 x 1-5/8 in, Phillips Drive, 1000 PK (CS6X158DW)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/4 in L, 100 PK (MB38114)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (N04100.062.0250)
- VELVAC Clevis Pin 5/8" X 1-19/32" Long (019073)
- VELVAC Clevis Pin 5/16" X 13/16" Long (019059)
- VELVAC Clevis 5/8"-18 X 2-5/16" Long, 019017 (019017)
- VELVAC Clevis 5/8"-18 X 2-5/16" Long, 019013 (019013)
- VELVAC Clevis 5/8"-18 X 4-15/16" Long (019015)
- VELVAC Clevis &Pin Kit 5/8"-18X4-15/16"Long (019051)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x1 L, PK5 (WWG-CLPSBPS-043)
- Velvac Clevis Pins