Shop All Automotive Mirrors
Velvac
Clamp and Tubing Kit
Mfr # 723057
Zoro # G0637016
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Shape Tubular
- Includes Clamp Kit
- Heated No
- Motorized No
Product Information
- Brand Velvac
- MFR # 723057
- Zoro # G0637016
- UPC # 728974068191
- Country of Origin Mexico
- Category Automotive Mirrors
Details
Material | Stainless Steel |
Shape | Tubular |
Includes | Clamp Kit |
Item | Clamp and Tubing Kit |
Heated | No |
Motorized | No |
Lighted | No |
Description
Clamp and Tubing Kit, Tubular, Heated No, Motorized No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Mini Incand. Bulb, 15S11/3DC, 15W, S11, 75V (15S11/3DC-75V)
- PERFORMANCE TOOL Inner Tie Rod Tool, W83027 (W83027)
- BULLDOG WINCH Automatic Tire Deflators, Brass Set of 4 (42068)
- ESCO/EQUIPMENT SUPPLY CO Skirt Nut (40125)
- VELVAC 2020, L, C/Hr, W, E1992, 96", Wt (714505)
- VELVAC Offset Convex Mirror (708509)
- VELVAC 2020, R, Rmt, Man, E2003,102Ltd, Bk (715750)
- VELVAC Spot Mirror, Slant Arm (716919)
- VELVAC Heavy Duty L Bracket Kit (723115)
- VELVAC 5.5' Wire Harness/Remotes (747329)
- ROADPRO Stainless Steel Adjustable Convex, 7.5 (RP-20SOS)
- Velvac Automotive Exterior Accessories