Shop All Splicing Connectors
Velvac
Butt Splice Connector, 600 V Max., PK10
Mfr # 056083-10
Zoro # G502195560
product price: $4.29
/pk 10, $0.43/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Seam Butted
- Connection Type Butted Seam
- Insulation Color Yellow
Product Information
- Brand Velvac
- MFR # 056083-10
- Zoro # G502195560
- UPC # 728974138269
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Overall Length | 31 mm |
Barrel Inside Dia. | 3.75 mm |
Details
Item | Butt Splice Connector |
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Seam | Butted |
Connection Type | Butted Seam |
Insulation Color | Yellow |
Max. Voltage | 600 V |
Max. Temp. | 221 Degrees F |
Standards | UL approved |
Connector Type | Three-Way Butt Splice |
Connection Material | Plated Steel |
Description
Butt Splice Connector, Connection Type Butted Seam, Insulation Color Yellow, Standards UL approved, Overall Length 31 mm, Insulation Type Vinyl, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KA31U)
- EATON Contact Block, 1NO Early Close/1NC, 30mm (10250T47)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 70A, Not Rated (7185)
- BANNER MINI-BEAM 10-30V-DC PHOTOELECTRIC SENSOR (SM31EQD)
- VELVAC Butt Splice Connector, 12-10 AWG, Yel, PK50 (37430-V50)
- VELVAC Butt Splice Connector, 16-14 AWG, Yel, PK10 (35430)
- VELVAC Butt Splice Connector, 22-18 AWG, Red, PK10 (30130)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK50 (37330-P50)
- VELVAC Butt Splice Connector, 22-18AWG, Red, PK100 (33130-P50)
- VELVAC Butt Splice Connector, 16-14AWG, Blue, PK10 (37330)
- MIDWEST FASTENER 22 WG to 18 WG Uninsulated Butt Connectors 1 12PK (67027)
- Velvac Splicing Connectors