Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 3/8" Pipe Size
Mfr # 017077
Zoro # G6507599
product price: $9.25
/ea
Sold in multiples of 5 for $46.25
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Cross
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cross
Product Information
- Brand Velvac
- MFR # 017077
- Zoro # G6507599
- UPC # 728974167870
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Details
Specific Fitting Shape | Cross |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cross |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Cross |
Description
Pipe Cross,Brass,3/8 In. Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 2 in Pipe Size (857-020)
- DEARBORN BRASS Faceplate Trip Lever, Standard3in, Chrome (4503-1)
- LEAK-B-GONE Leak-B-Gone PVC Leak Stopper Repair, PK4 (45050)
- PERRIN & ROWE 27 (U.4799LS-ULB-2)
- VELVAC Brass Pipe Fitting, 3/4" x 1/2" Pipe Size (016087)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (018012)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017017)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (017091)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (016069)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (018010)
- KDAR Kdar 28082 Air Hose Repair Kit for 0.25 in. Hose (28082)
- Velvac Brass Pipe Fittings