Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 3/4" x 1/2" Pipe Size
Mfr # 018038
Zoro # G6504482
product price: $6.39
/ea
Sold in multiples of 5 for $31.95
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4" x 1/2"
- Specific Fitting Shape Adapter
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
Product Information
- Brand Velvac
- MFR # 018038
- Zoro # G6504482
- UPC # 728974164626
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4" x 1/2" |
Pipe Size (Fittings) | 3/4" x 1/2" |
Details
Specific Fitting Shape | Adapter |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Adapter |
Description
Adapter,Brass,3/4 In. to 1/2 In. Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, SS, 10 In (GR10S414HG)
- ANVIL Adjustable Swivel Loop Hanger 4" (0500301809)
- KOHLER Dtv+ System Controller Module (99695-NA)
- BRADLEY Classic Wftn. IR Sensor (S83-039)
- VELVAC Brass Pipe Fitting, 1/4" x 1/8" Pipe Size (018013)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (017023)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (017077)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (018012)
- VELVAC Brass Pipe Fitting, 1/2" Pipe Size (017078)
- VELVAC Brass Pipe Fitting, 3/8" x 1/8" Pipe Size (018036)
- ANDERSON METALS Plug Cored Brass 1/2 In (738109-08)
- Velvac Brass Pipe Fittings