Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 1/4" Pipe Size
Mfr # 017075
Zoro # G6507529
product price: $6.55
/ea
Sold in multiples of 5 for $32.75
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/4"
- Specific Fitting Shape Cross
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Cross
Product Information
- Brand Velvac
- MFR # 017075
- Zoro # G6507529
- UPC # 728974012026
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Details
Specific Fitting Shape | Cross |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cross |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Cross |
Description
Pipe Cross,Brass,1/4 In. Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK06)
- ZORO SELECT Tubing, 1/2 In OD, Polyurethane, 100 Ft (4HL91)
- ZORO SELECT Elbow, Stainless Steel, Not Applicable (SS823R)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-LA)
- VELVAC Brass Pipe Fitting, 1/4" x 1/8" Pipe Size (018013)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (017023)
- VELVAC Brass Inverted Flare Fitting, Tube (006104)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (018011)
- VELVAC Brass Pipe Fitting, 1/2" x 1/4" Pipe Size (016083)
- VELVAC Brass Pipe Fitting, 1/8" Pipe Size (016067)
- THRIFCO PLUMBING 1 1/4 BRASS INSERT F ADAPTER (6522143)
- Velvac Fittings