Shop All Brass Pipe Fittings
Velvac
Brass Pipe Fitting, 1/2" x 1/4" Pipe Size
Mfr # 016083
Zoro # G6508597
original price:
$4.25
24% off
new price: $3.19
/ea
Sold in multiples of 5 for $15.95
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2" x 1/4"
- Specific Fitting Shape Reducer Bushing
- Pipe Fitting Material Brass
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Bushing
Product Information
- Brand Velvac
- MFR # 016083
- Zoro # G6508597
- UPC # 728974010466
- Country of Origin Taiwan, Province of China
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" x 1/4" |
Pipe Size (Fittings) | 1/2" x 1/4" |
Details
Specific Fitting Shape | Reducer Bushing |
Pipe Fitting Material | Brass |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Bushing |
Item | Pipe Fitting |
Specific Pipe Fitting Shape | Reducer Bushing |
Description
Reducer Bushing,1/2 In.x1/4 In.,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 2"x100Ft Flexible Corrugated Orange LDPE Split Tubing Wire Loom (OLDPES0200100)
- LEGRIS Male Connector, 6mm Tube Size, Nylon, Black, 10 PK (3101 06 60)
- ANVIL 2" Malleable Iron Street Tee Class 150 (0310063003)
- ECOSMART 8000 Tankless Electric Water Heater (ECO8)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (017019)
- VELVAC Brass Pipe Fitting, 3/8" Pipe Size (017077)
- VELVAC Brass Pipe Fitting, 1/4" Pipe Size (017075)
- VELVAC Brass Pipe Fitting, 1/2" x 3/8" Pipe Size (016084)
- VELVAC Brass Pipe Fitting, 3/4" x 1/2" Pipe Size (018038)
- VELVAC Brass Inverted Flare Fitting, Tube (006104)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size (706119-0804)
- Velvac Fittings