Shop All Trailer Wiring
Velvac
Brass Fuel Cap, Female, Non-Vented, 2 In
Mfr # 600196-1
Zoro # G2109737
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female, Non-Vented, 2 in
- Standards 11 1/2 Threads Per Inch
- For Use With 2 5/16 in Filler Neck
- Material Brass
- Includes Bail, Cap, Patented Loc-Gard Protects Lock From Moisture and Contaminants
Product Information
- Brand Velvac
- MFR # 600196-1
- Zoro # G2109737
- UPC # 728974139341
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Neck Diameter | 2 5/16 in |
Safety Chain Length | 14 in |
Thread Size | 2"-11-1/2 |
Cap Diameter | 2 1/4 in |
Neck Length | 2 5/16 in |
Details
Item | Fuel Cap |
Type | Female, Non-Vented, 2 in |
Standards | 11 1/2 Threads Per Inch |
For Use With | 2 5/16 in Filler Neck |
Material | Brass |
Includes | Bail, Cap, Patented Loc-Gard Protects Lock From Moisture and Contaminants |
Color | Brass |
Lockable | Yes |
Cap Material | Brass |
Fuel Type | Gas; Diesel; Oil |
Vented | No |
Number of Keys Included | 2 |
Attachment Type | Threaded with Chain and Cross Bar |
Thread Gender | Female |
Description
Fuel Cap, Threaded with Chain and Cross Bar, Neck Diameter 2 5/16 in, Neck Length 2 5/16 in, Cap Diameter 2 1/4 in, Brass, Brass, Vented No, Fuel Type Gas; Diesel; Oil, Lockable Yes, Number of Keys Included 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 13-17 RAV4 IN-CHANNEL VENTVISOR 4PC (194992)
- HELLA BULB 886 12V 50W PGJ (886)
- PARKER Plug In Elbow, Nylon, 1/2 in. Pipe Size (369PTCSP-6-8)
- CURT Replacment Adjustable Tri-Ball Head (45800)
- VELVAC 7-Way T-Grip Plastic Plug W/Guard (593111)
- VELVAC Trailer Connector Plug, 12-24V (055050)
- VELVAC Trailer Connector Socket, 12-24V (055052)
- VELVAC 4-Way Plug (055054)
- VELVAC 7-Way Pin To 6-Way Adapter (591009)
- VELVAC 14 AWG 4 Conductor Stranded Trailer Cable 500 ft. BK (050001-7)
- HOPKINS FORD/GM TO DODGE ADPT WIRING KIT (42190)
- Velvac Trailer Wiring