Shop All Automotive Fuses
Velvac
Automotive Circuit Breaker, Type III Series, 120 A
Mfr # 091008
Zoro # G5257314
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Type III
- Amps 120 A
- Interrupt Rating 3 kA at 30V DC
- Width 3.0 in
- Depth 1.0 in
Product Information
- Brand Velvac
- MFR # 091008
- Zoro # G5257314
- UPC # 728974132281
- Country of Origin United States
- Category Automotive Fuses
Dimensions
Width | 3.0 in |
Depth | 1.0 in |
Height | 1.0 in |
Overall Height | 2 in |
Overall Width | 3 in |
Overall Depth | 1 in |
Description
Automotive Circuit Breaker, Mount Type Plug In, Mount Style Flush, Current Rating 120 A, Voltage Rating 30V DC, Interrupt Rating 3 kA at 30V DC, Terminal Connection Blade, Circuit Breaker Type Hi-Amp Circuit Breaker, Compatible Product Type Auxiliary and Accessory Circuits, Compatible Vehicle Type Buses, Boats, RVs, Trucks, Housing Material Plastic, Overall Depth 1 in, Overall Height 2 in, Overall Width 3 in, Reset Type Manual, Series Type III, Standards SAE J1625, Stud Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPARK PLUGS CJ7Y:COPPER PLUS SMALL ENG (853)
- RAIN-X RAINX WB WIPER BLADE 18"" (RX30218)
- ECCO LED, Interior Light, 36" Strip (EW0111)
- WESTIN Bull Bar LED Bracket (32-0045)
- VELVAC Battery Disconnect Switch, Single Pole (090104)
- VELVAC Automotive Circuit Breaker, Type III Series, 100 A (091007)
- VELVAC Automotive Circuit Breaker, Type III Series, 150 A (091003)
- GROTE Circuit Breaker, Thermal, 60 Amp (82-2216)
- RAPTOR MINI ANL FUSE HOLDER PRO SERIES (RMANL1)
- MIDWEST FASTENER 2, 8 PK (70601)
- EATON BUSSMANN Tl Fuse Assortment (BP/TL-A)
- Velvac Automotive Fuses