Shop All Automotive Specialized Tools
Velvac
Anti-Siphon Tube, 1.87 In Filler Neck
Mfr # 600246-1
Zoro # G0792276
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Anti-Siphon Tube
- Length 1 7/8 in
- Width 1 7/8 in
- Color Silver
- Height 7 9/16 in
Product Information
- Brand Velvac
- MFR # 600246-1
- Zoro # G0792276
- UPC # 728974139235
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 1 7/8 in |
Width | 1 7/8 in |
Height | 7 9/16 in |
Spout Flex Size | 3 3/4 in |
Size | 1.87 in Filler Neck |
Details
Item | Anti-Siphon Tube |
Includes | Anti-Siphon Tube |
Color | Silver |
Number of Pieces | 1 |
Material | Aluminum |
For Use With | Vehicles |
Capacity | 20 gpm |
Application | Medium Duty and Refer Trucks with A 1.87 in Filler Neck |
For Vehicle Tool Category | Fuel Tank |
Tool Type | Anti-Siphon Tube |
Description
Anti-Siphon Tube, Tool Type Anti-Siphon Tube, Length 1 7/8 in, Width 1 7/8 in, Height 7 9/16 in, Spout Flex Size 3 3/4 in, Capacity 20 gpm, Material Aluminum, For Vehicle Tool Category Fuel Tank, Color Silver, Includes Anti-Siphon Tube, Number of Pieces 1, Application Medium Duty and Refer Trucks with A 1.87 in Filler Neck, For Use With Vehicles, -, Size 1.87 in Filler Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA PREMIUM Fuel Filler Neck, FN790 (FN790)
- DB ELECTRICAL New Starter For Gravely & Kubota V1405 V1505 Engines 1992-On 16285-63010 111622 (410-52356)
- MIDWEST FASTENER 5/16" x 5/8" 6" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51049)
- BALDWIN FILTERS Fuel Filter, 7-15/32 x 4-1/4 x 7-15/32 In (BF9811-SP)
- VELVAC Anti-Siphon Tube, 2-1/4 In Filler Neck (600244-1)
- VELVAC Anti-Siphon Tube, 3 In Filler Neck (600241-1)
- VELVAC Anti-Siphon Tube, 2 1/2 In Neck, Kenworth (600243-1)
- VELVAC Anti-Siphon Tube, 2 In Filler Neck (600245-1)
- VELVAC Anti-Siphon Tube, 2-1/2 In Neck, Volvo (600242-1)
- ALLSTAR 10 AN Koul Tool Kit (ALL11087)
- BAYCO Replacment BRACKET F/SLR-2120 UNDER HOOD (BY2120-BRACKET)
- Velvac Service & Shop Tools