Shop All Automotive Mirrors
Velvac
Angle Back Mirror
Mfr # 708331
Zoro # G2938862
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighted Yes
- Motorized No
- Height (In.) 7 in
- Includes Plated Mounting Hardware
- Flat or Convex Flat
Product Information
- Brand Velvac
- MFR # 708331
- Zoro # G2938862
- UPC # 728974042382
- Country of Origin Taiwan, Province of China
- Category Automotive Mirrors
Dimensions
Height (In.) | 7 in |
Length (In.) | 16 in |
Mirror Size | 16 in x 7 in |
Mirror Height | 16 in |
Mirror Width | 7 in |
Details
Lighted | Yes |
Motorized | No |
Item | Truck Mirror - Angle Back |
Includes | Plated Mounting Hardware |
Flat or Convex | Flat |
Heated | Yes |
Material | Polished Stainless |
Shape | Rectangular |
Lighting Option | Not Lighted |
For Vehicle Side | Driver, Passenger |
Backing Material | Stainless Steel |
Mirror Material | Silvered Glass |
Mounting Style | Bracket and Bolts |
Mounting Hardware Included | Yes |
Backing Finish | Stainless Steel |
Mirror Type | West Coast |
Mirror Profile | Flat |
Description
Truck Mirror - Angle Back, Rectangular, Flat, For Vehicle Side Driver, Passenger, Heated Yes, Motorized No, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Height 16 in, Mirror Material Silvered Glass, Mirror Size 16 in x 7 in, Mirror Width 7 in, Mirror Type West Coast
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Stop-Turn-Tail Lamp, Black/Amber, ABS, LED (225)
- PERFORMANCE TOOL Wilmar PMW54170 12V Oil Extraction Pump (PMW54170)
- STENS Spindle Pulley 275-450 (275-450)
- MAIN FILTER CIM-TEK 70143 Replacement/Interchange Spin-On Filter (MF0410605)
- VELVAC Spot Mirror, Center Mount (708455)
- VELVAC Wide Angle Convex 6.5 X 6 Llv Plstc (704120)
- VELVAC Deluxe Right Side Mirror (714580)
- VELVAC Deluxe Left Side Mirror (714579)
- VELVAC Stick On Mirror, Convex (723075)
- VELVAC 7X16 V-Back Heated Mirror S.Steel, 708008 (708008)
- VELVAC 2020, L, C/Man, W, E1992,102", Bk (714487)
- Velvac Automotive Mirrors