Shop All Portable Air Tanks
Velvac
Air Tank, Blk Powder Coat, 8-1/4 In H
Mfr # 035103
Zoro # G5825644
original price:
$269.99
7% off
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Type Horizontal
- Tank (Gal.) 6.16 gal
- Working Pressure (PSI) 125
- Height (In.) 8 1/4 in
- Tank Dia. (In.) 8 in
Product Information
- Brand Velvac
- MFR # 035103
- Zoro # G5825644
- UPC # 728974084719
- Country of Origin United States
- Category Portable Air Tanks
Dimensions
Height (In.) | 8 1/4 in |
Tank Dia. (In.) | 8 in |
Width (In.) | 8 1/4 in |
Length (In.) | 29 1/4 in |
Overall Height | 8.25 in |
Inlet Size | 3/4 in |
Overall Length | 29.25 in |
Outlet Size | 1/2 in |
Port Size | 1/4 in |
Overall Width | 8.25 in |
Details
Item | Air Tank |
Tank Type | Horizontal |
Tank (Gal.) | 6.16 gal |
Working Pressure (PSI) | 125 |
Material | Steel |
Ports | 1/2 in, 1/4 in, 3/4 in NPT |
Finish | Powder Coated |
Port Type | NPT |
Maximum Operating Pressure | 125 psi |
Tank Capacity | 6.16 gal |
Inlet Type | NPT |
Standards | SAE J10 |
Outlet Type | NPT |
Number of Ports | 3 |
Description
Air Tank, Tank Capacity 6.16 gal, Maximum Operating Pressure 125 psi, Tank Type Horizontal, Overall Length 29.25 in, Overall Width 8.25 in, Overall Height 8.25 in, Standards SAE J10, Material Steel, Finish Powder Coated, Number of Ports 3, Outlet Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3L310 V-Belt, 31" Outside Length, 3/8" Top Width, 1 Ribs (3L310)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1-1/16"-12 Thread Size, 60 Series (H6-63-T12)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1802A06HB, Return Line, 5 micron, Outside-In (MF0577024)
- PARKER Pilot Operated Check Valve, Sandwich, D03 (CPOM2DDN)
- VELVAC Air Tank, 12-1/2 In H, 125 psi (035107)
- VELVAC Air Tank, Steel, 13 In H, 125 psi (035109)
- VELVAC Air Tank, Steel, Blk Pwder Coat, 9-1/2 In H (035105)
- VELVAC Air Tank, Steel, Blk Pwdr Coat, 125 psi (035101)
- VELVAC Air Tank, Blk Pwder Coat, Steel, 125 psi (035106)
- VELVAC Air Tank, 125 psi, Steel, Blk Powder Coat (035108)
- SPEEDAIRE Tank, Portable, 20 G (1VW38)
- Velvac Portable Air Tanks