Shop All Portable Air Tanks
Velvac
Air Tank, 125 psi, Steel, Blk Powder Coat
Mfr # 035108
Zoro # G5704964
original price:
$349.66
21% off
new price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Type Horizontal
- Tank (Gal.) 12.33 gal
- Working Pressure (PSI) 125
- Length (In.) 31 1/2 in
- Material Steel
Product Information
- Brand Velvac
- MFR # 035108
- Zoro # G5704964
- UPC # 728974084634
- Country of Origin United States
- Category Portable Air Tanks
Dimensions
Length (In.) | 31 1/2 in |
Tank Dia. (In.) | 12 in |
Width (In.) | 12 3/4 in |
Height (In.) | 13 in |
Overall Height | 13 in |
Port Size | 1/4 in |
Overall Length | 31.5 in |
Outlet Size | 3/8 in |
Overall Width | 12.75 in |
Inlet Size | 3/4 in |
Details
Item | Air Tank |
Tank Type | Horizontal |
Tank (Gal.) | 12.33 gal |
Working Pressure (PSI) | 125 |
Material | Steel |
Finish | Powder Coated |
Ports | 3/8 in, 1/4 in, 3/4 in NPT |
Standards | SAE J10 |
Number of Ports | 3 |
Tank Capacity | 12.33 gal |
Outlet Type | NPT |
Maximum Operating Pressure | 125 psi |
Inlet Type | NPT |
Port Type | NPT |
Description
Air Tank, Tank Capacity 12.33 gal, Maximum Operating Pressure 125 psi, Tank Type Horizontal, Overall Length 31.5 in, Overall Width 12.75 in, Overall Height 13 in, Standards SAE J10, Material Steel, Finish Powder Coated, Number of Ports 3, Outlet Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cylinder 30632, 1 Per Poly Bag 1 bag/pk (30632)
- CONTINENTAL 3/4" x 25 ft EPDM Coupled Air Hose 140 psi Red (JKR07530-25-77-G)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 3/4" (ASP-6)
- COXREELS Spring Tension Ss (274-1-SS)
- VELVAC Air Tank, Blk Pwder Coat, Steel, 125 psi (035106)
- VELVAC Air Tank, 12-1/2 In H, 125 psi (035107)
- VELVAC Air Tank, Steel, 13 In H, 125 psi (035109)
- VELVAC Air Tank, Steel, Blk Pwdr Coat, 125 psi (035101)
- VELVAC Air Tank, Steel, Blk Pwder Coat, 9-1/2 In H (035105)
- VELVAC Air Tank, Blk Powder Coat, 8-1/4 In H (035103)
- CALIFORNIA AIR TOOLS 5-Gallon Aluminum Air Tank 125 PSI Max only 9 lbs (CAT-AUX05A)
- Velvac Air Compressor Accessories