Shop All Air Cylinders
Velvac
Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting
Mfr # 100132
Zoro # G5246281
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3 1/2 in
- Max. Pressure 100 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
Product Information
- Brand Velvac
- MFR # 100132
- Zoro # G5246281
- UPC # 728974026559
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 3 1/2 in |
Rod Dia. | 0.625 in |
Overall Length | 15.6 in Retracted |
Rod Thread Length | 1 3/4 in |
Pivot Hole Dia. | 0.5 in |
Port Size | 1/4"-18 NPTF |
Dimension Kk | 5/8-18 UNF-2A |
Rod Thread Size | 5/8"-18 |
Dimension Cd | 0.5 |
Air Cylinder Bore Dia. | 3 1/2 in |
Dimension A | 1 3/4 |
Extended Length | 24 1/4 in |
Inlet Size | 1/4 in |
Retracted Length | 15 5/8 in |
Rod Diameter | 5/8 in |
Bore Diameter | 3 1/2 in |
Stroke Length | 8 11/16 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Clevis, Bore Diameter 3 1/2 in, Cushion Type None, Stroke Length 8 11/16 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Tie Rod Material Metal, Inlet Gender Female, Maximum Operating Pressure 120 psi, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/30 HP, OEM Replacement Brand: Lennox Replacement For: 7121-8774 (D1198)
- STENS Spindle Pulley For AYP some 42 and 46 decks 21546446, 532195945; (275-595)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 1 Bore Dia., 30 # of Teeth (35BS30H X 1)
- MTK Ball Bearing, 75mmBore, 130mm, 25mm (6215 2Z/C3)
- VELVAC Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Double Acting (100122)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100137)
- VELVAC Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Double Acting (100123)
- VELVAC Air Cylinder, 2 1/2 in Bore, 6 3/4 in Stroke, Single Acting (100101)
- VELVAC Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Single Acting (100125)
- VELVAC Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Single Acting (100126)
- FESTO Short-Stroke Cylinder ADVC-25-5-A-P (ADVC-25-5-A-P)
- Velvac Air Cylinders