Shop All Brake Parts
Velvac
Air Assembly Set, 15 ft., Brass Ends
Mfr # 022640
Zoro # G9488473
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 ft
- Outside Dia. 1/2 in
- Material Nylon
- Type Coiled, Cold Weather
- Color Red
Product Information
- Brand Velvac
- MFR # 022640
- Zoro # G9488473
- UPC # 728974156850
- Country of Origin China
- Category Brake Parts
Dimensions
Length | 15 ft |
Outside Dia. | 1/2 in |
Fitting Side A Thread Size | 14 |
Outside Diameter | 1/2 in |
Fitting Side B Size | 1/2 in |
Fitting Side A Size | 1/2 in |
Bend Radius | 5 1/2 in |
Fitting Side B Thread Size | 14 |
Description
Tubing, Product Type Air Assembly Set, Application Truck Air Brake and Auxiliary Air Systems, Bend Radius 5 1/2 in, Coiled Air Tube Application Emergency, Color Red, Maximum Operating Temperature 200 Degrees F, Includes Fittings Yes, Fitting Side A Material Brass, Specific Fitting Side A Shape Straight, Fitting Side A Gender Male, Fitting Side A Size 1/2 in, Fitting Side A Thread Size 14, Fitting Side A Connection Type NPTF, Fitting Side B Material Brass, Specific Fitting Side B Shape Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Slime Rubber 60 psi Tire Valve Core 2 pk (2080-A)
- GUNK Brake Cleaner and Degreaser, Aerosol, 14 oz., Solvent, Non-Chlorinated, Flammable, No VOC (M710)
- GREEN LEAF Tank Fitting Poly Fpt 1/2 (TF12P-E)
- QUICKCABLE Eight Point Post, 1 Cable Kit (509685-001)
- VELVAC Air Assembly Set, 15 ft., Red/Blue (022639)
- VELVAC Air Brake Hose, 15 ft., Blue (022008)
- VELVAC Air Assembly Set, 15 ft., Nylon (022636)
- VELVAC Air Assembly Set, 52 in., Grey (022028)
- VELVAC Air Assembly Set, 15 ft., Blue (022638)
- VELVAC Air Brake Hose, 44 in., Black (146044)
- PARKER Union, 3/16 in. Tube Size, 1.32 in. L (62PTC-3)
- Velvac Brake Parts