Shop All Multi-purpose Air Hoses
Velvac
5/8" x 36" Stainless Steel Air Compressor Hose Silver
Mfr # 142536
Zoro # G5269713
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 36"
- Tube Material Stainless Steel
- Includes Inner Tube of Extruded PTFE with Stainless Steel Wire Braid Outer Cover
- Length 36"
- Material Stainless Steel Braid
Product Information
- Brand Velvac
- MFR # 142536
- Zoro # G5269713
- UPC # 728974028072
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 36" |
Length | 36" |
Pneumatic Hose Inside Dia. | 5/8" |
Outside Dia. (In.) | 5/8 |
Inside Dia. (In.) | 1/2 |
Fitting Size | 7/8 in x 7/8 in |
Hose Fitting B Size | 7/8 in |
Hose Length | 36 in |
Hose Inside Dia. | 1/2 in |
Hose Fitting A Size | 7/8 in |
Hose Outside Dia. | 5/8 in |
Description
Air Compressor Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 36 in, Hose Color Silver, Hose Tube Material PTFE, Hose Cover Material Stainless Steel, Temp. Range -100 Degrees to 450 Degrees F, Standards SAE J517, Hose Configuration Coupled Assembly, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 7/8 in, Hose Fitting B Size 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Dual Hose Reel, 1/2 in Hose Dia., 25 ft Length (C-MPL-425-425)
- MILTON INDUSTRIES COUPLER WASHER (MI768)
- BREWER MACHINE AND GEAR Base Mounted Tensioner, Medium (GSM)
- JET-LUBE FMG Machinery Grease, H1 Food Grade, 14 oz cartridge, White (30150)
- VELVAC 5/8" x 72" Stainless Steel Air Compressor Hose Silver (142572)
- VELVAC Air Compressor Hose Assembly 5/8X24,142524 (142524)
- VELVAC Air Brake Hose 3/8"Id X 250'Coil (022011-7)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 96,148096 (148096)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 30,146030 (146030)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 30,148530 (148530)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-100-31)
- Velvac Multi-purpose Air Hoses