Shop All Multi-purpose Air Hoses
Velvac
5/8" x 18" Stainless Steel Air Compressor Hose Silver
Mfr # 142518
Zoro # G5257673
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 18"
- Tube Material Stainless Steel
- Includes Inner Tube of Extruded PTFE with Stainless Steel Wire Braid Outer Cover
- Length 18"
- Material Stainless Steel Braid
Product Information
- Brand Velvac
- MFR # 142518
- Zoro # G5257673
- UPC # 728974028058
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 18" |
Length | 18" |
Outside Dia. (In.) | 5/8 |
Pneumatic Hose Inside Dia. | 5/8" |
Inside Dia. (In.) | 1/2 |
Fitting Size | 7/8 in x 7/8 in |
Hose Fitting A Size | 7/8 in |
Hose Fitting B Size | 7/8 in |
Hose Length | 18 in |
Hose Inside Dia. | 1/2 in |
Hose Outside Dia. | 5/8 in |
Description
Air Compressor Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 18 in, Hose Color Silver, Hose Tube Material PTFE, Hose Cover Material Stainless Steel, Temp. Range -100 Degrees to 450 Degrees F, Standards SAE J517, Hose Configuration Coupled Assembly, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 7/8 in, Hose Fitting B Size 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUX F416-2EX Air Operated Motor with Valve for Drum Pump (24-ZORO0293)
- DYNABRADE Vacuum, 1-1/4" Swivel Cuff (96004)
- PBC LINEAR Crown Roller Bearing, 1.380 Roller Dia (PAC3016)
- SKF SKF 6022/C3, Single Row Ball Bearings (6022/C3)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 18,148018 (148018)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 30,146030 (146030)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 46,148546 (148546)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 40,148040 (148040)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 32,148032 (148032)
- VELVAC Air Hose Assembly 1/2 X 1/2 X 60 (149060)
- VELVAC 5/8" x 84" Stainless Steel Air Compressor Hose Silver (142584)
- Velvac Multi-purpose Air Hoses