Shop All Wire Terminals
Velvac
22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10
Mfr # 37115
Zoro # G5367293
product price: $6.85
/pk 10, $0.68/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Heat Shrink
- Stud Size 1/4 in
- Insulation Color Red
- Tongue Width - Wire Connector 0.47 in
Product Information
- Brand Velvac
- MFR # 37115
- Zoro # G5367293
- UPC # 728974158816
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Tongue Width - Wire Connector | 0.47 in |
Overall Length | 1.48 in |
Minimum Wire Size | 22 AWG |
Tongue Width | 0.47 in |
Maximum Wire Size | 18 AWG |
Description
Ring Terminal, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Polyolefin, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Tongue Width 0.47 in, Contact Material Nickel Alloy, Standards CSA Certified, UL Listed, Insulation Type Heat Shrink, Minimum Operating Temperature 221 Degrees F, Overall Length 1.48 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 3.75 to 4.53A (B5.50)
- FIBERGLASSBOX Electrical Box, 16 cu in, Wall Box, 1 Gang, Fiberglass (9361-ESK)
- LEVITON DIMMER SWITCH DEC DIG MATCH DIM REMOTE (DD00R-DLZ)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A12N12P)
- VELVAC Vinyl Crimp Connector Kit 170 Piece (056109)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37416)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK10 (37313)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37316)
- VELVAC 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30424)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37114)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK25 (MH10-8FLX)
- Velvac Wire Connectors & Disconnects