Shop All Wire Terminals
Velvac
12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10
Mfr # 30417
Zoro # G5377565
product price: $10.35
/pk 10, $1.04/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Heat Shrink
- Stud Size 3/8 in
- Insulation Color Yellow
- Connection Material Copper
Product Information
- Brand Velvac
- MFR # 30417
- Zoro # G5377565
- UPC # 728974160987
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 1.8 in |
Tongue Width - Wire Connector | 0.59 in |
Maximum Wire Size | 10 AWG |
Minimum Wire Size | 12 AWG |
Tongue Width | 0.59 in |
Description
Ring Terminal, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.59 in, Contact Material Nickel Alloy, Insulation Type Heat Shrink, Minimum Operating Temperature 221 Degrees F, Overall Length 1.8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPU222R)
- MONOPRICE Multi-Mode, Aqua, 30 m L, PVC, 2 mm, Duplex (41703)
- TRIPP LITE Power Cord, 5-15P to C13, 13A, 16AWG, 8ft (P006-008-13A)
- SATA SPRAY EQUIPMENT SATA HVLP FEMALE FITTNG (NIPPLE) (SQ13656)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30315)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK10 (37313)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3131M)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (37417)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37314)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30415)
- QUICKCABLE 16-14 AWG PVC Male Bullet Terminal 0.195" Stud PK10 (160272-2010)
- Velvac Wire Connectors & Disconnects