Shop All Wire Terminals
Velvac
12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK10
Mfr # 37425
Zoro # G5367327
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Heat Shrink
- Stud Size 1/4 in
- Insulation Color Yellow
- Max. Voltage 600 V
Product Information
- Brand Velvac
- MFR # 37425
- Zoro # G5367327
- UPC # 728974158779
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Tongue Width - Wire Connector | 0.44 in |
Overall Length | 1.35 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 10 AWG |
Tongue Length | 1.01 - 1.50 inches |
Tongue Width | 0.44 in |
Description
Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 10 AWG, Stud Size 1/4 in, Termination Style Crimp and Heat Shrink, Tongue Length 1.352 in, RoHS Compliant Yes, Seam Style Brazed, Standards CSA Certified, UL Listed, Barrel Style Insulation Grip, Connection Material Copper, Connection Type Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES MORTISE BOLT 1.75""L (S48B3)
- RACO Set Screw Coupling, 2-1/2" L, Zinc (2625)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 90 (074011275)
- SIGMA ELECTRIC CONN STR LIQ TITE 1"" MI (45762)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30316)
- VELVAC Vinyl Crimp Connector Kit 170 Piece (056109)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK10 (37313)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (37415)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37322)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37122)
- STA-KON 22-16 AWG Vinyl Ring Terminal #4 Stud PK100 (18RA-4)
- Velvac Wire Connectors & Disconnects