Shop All Lab Mixing Accessories
Velp Scientific
Stirring Shaft w/Turbo Propeller
Mfr # A00001310
Zoro # G3649102
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Overhead Stirrer
- Shaft Length 15 3/4 in
- Product Type Stirring Shaft
- Shaft Diameter 1/4 in
- Blade Diameter 1 3/4 in
Product Information
- Brand Velp Scientific
- MFR # A00001310
- Zoro # G3649102
- Country of Origin Italy
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 15 3/4 in |
Shaft Diameter | 1/4 in |
Blade Diameter | 1 3/4 in |
Details
Item | Stirring Shaft |
For Use With | Overhead Stirrer |
Product Type | Stirring Shaft |
Blade Shape | Propeller |
Description
Stirring Shaft w/Turbo Propeller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flange Cap, Blue, Polyethylene, PK1000 (116152B)
- UNITED Pipette, Pasteur, 1mL, 0.25mL, LDPE, PK500 (P31201)
- CTL SCIENTIFIC SUPPLY Fluoride Detection Test Paper 2.75" L x 0.75" W, 200PK (GEN179)
- LOVIBOND Molybdenum 2 Reagent LR (530820)
- VELP SCIENTIFIC Stirring Shaft (A00001304)
- VELP SCIENTIFIC Stirring Shaft w/Turbine (A00001309)
- CAFRAMO Shaft (A162)
- CAFRAMO Mixing Impeller, Crossed Blade (A130)
- POLYSCIENCE Ethernet Cable, 7 Ft. (225-670-KIT-GRAINGER)
- PRO SCIENTIFIC Micro-Homogenizing Package, Premium (PK-01200P)
- CAFRAMO Pitched Blade Propellor with Shaft (A166)
- Velp Scientific Lab Mixing & Blending