Shop All Lab Mixing Accessories
Velp Scientific
Stirring Shaft w/Paddle
Mfr # A00001308
Zoro # G3631106
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Overhead Stirrer
- Shaft Length 20 in
- Blade Shape Paddle
- Product Type Stirring Shaft
- Shaft Diameter 1/4 in
Product Information
- Brand Velp Scientific
- MFR # A00001308
- Zoro # G3631106
- Country of Origin Italy
- Category Lab Mixing Accessories
Dimensions
Shaft Length | 20 in |
Shaft Diameter | 1/4 in |
Blade Diameter | 2 3/4 in |
Details
Item | Stirring Shaft |
For Use With | Overhead Stirrer |
Blade Shape | Paddle |
Product Type | Stirring Shaft |
Description
Stirring Shaft w/Paddle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Bottle, Amber Wide Mouth, Round, HDPE, 1000mL (7011000AM)
- QORPAK Plastic Bottle, 500mL, Natural, PK24 (239561)
- SP SCIENCEWARE DUCTED FUME HOOD BENCHTOP BEL-ART 22 (H50000-0002)
- UNITED SCIENTIFIC Replacement Glass Funnel, 300Ml (FHGF300)
- VELP SCIENTIFIC Stirring Shaft w/Turbine (A00001309)
- VELP SCIENTIFIC Stirring Shaft (A00001304)
- VELP SCIENTIFIC Stirring Shaft w/Turbo Propeller (A00001310)
- ZORO SELECT Ladle, 12 oz., 12-1/8 In, Stainless Steel (58500)
- ZORO SELECT Funnel Powder 100mm, PK10 (342555-0100)
- BENCHMARK SCIENTIFIC Stirrer, Magnetic, 100 to 1500 rpm, 240V (S1005-E)
- CAFRAMO Shaft (A723)
- Velp Scientific Lab Mixing & Blending