Shop All Water Quality Testing Kits
Velp Scientific
BOD Sensor Set
Mfr # F102B0134
Zoro # G3676612
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LED
- Includes Mfr. No. F102B0133 BOD Sensor (with KOH Traps), Mfr. No. 10001107 BOD Bottle, Mfr. No. A00001056 Magnetic Stir Bar
- Sub-Category Testing Kits
- Waterproof IP54
- Power Source Lithium Batteries
Product Information
- Brand Velp Scientific
- MFR # F102B0134
- Zoro # G3676612
- Country of Origin Italy
- Category Water Quality Testing Kits
Details
Item | BOD Sensor Set |
Display | LED |
Includes | Mfr. No. F102B0133 BOD Sensor (with KOH Traps), Mfr. No. 10001107 BOD Bottle, Mfr. No. A00001056 Magnetic Stir Bar |
Sub-Category | Testing Kits |
Waterproof | IP54 |
Power Source | Lithium Batteries |
Description
BOD Sensor Set, Waterproof IP54, Display LED, Power Source Lithium Batteries, Includes Mfr. No. F102B0133 BOD Sensor (with KOH Traps), Mfr. No. 10001107 BOD Bottle, Mfr. No. A00001056 Magnetic Stir Bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Refill, Reagent Qac DT, 60 mL (QA3500-B)
- BRADY Laboratory Liner Wh Pp 24X24, Pk10 (MS-915WH)
- ACCUCOLD Refrigerator, Pharmacy, Upright (ARG18PV)
- LOVIBOND Total Hardness Minikit (414450)
- LAMOTTE Water Testing Kit, Hardness, 0 to 200 PPM (4482-LI-02)
- AQUAPHOENIX SCIENTIFIC Sulfite Titrant High, 60 mL (PI8063-B)
- EXACT Nsf/ansi 50 L1 Certified Chlorine + With (486205-K2)
- AQUAPHOENIX SCIENTIFIC Hydrochloric Acid, 0.6N, 60 mL (HA6117-B)
- AQUAPHOENIX SCIENTIFIC Potassium Iodide, 50 Percent, 60 mL (PI7450-B)
- AQUAPHOENIX SCIENTIFIC Starch Indicator, 1 Percent, 60 mL (ST5010-B)
- LAMOTTE Water Test Ed Kit, Coliform Bacteria (5850)
- Velp Scientific Water Quality Testing