Shop All Wire Rooms and Partitions
Velox
Wire Partition Panel, 22 In x 66 In
Mfr # X02266
Zoro # G6565684
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels and Systems
- Material Steel
- Overall Height 66 in
- Overall Width 22 in
- Gauge 8 ga
Product Information
- Brand Velox
- MFR # X02266
- Zoro # G6565684
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 66 in |
Overall Width | 22 in |
Height | 6 ft |
Panel Width | 22" |
Width | 22 in |
Panel Height | 5.5 ft. |
Wire Mesh Opening Width | 2 in |
Wire Mesh Opening Height | 2 in |
Description
Machine Guard Panel, Black, Steel, Powder Coated, Overall Width 22 in, Overall Height 66 in, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Stackable, Includes 6 in Sweep Space, Includes Mounting Hardware Yes, Wire Thickness 8 ga, Floor Clearance 6 in, Method of Construction Welded, Compatible Brand and Series Wireway Husky, Compatible Manufacturer Model Number XG5506, XG5506D, XG5106, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 4-Foot Tall, 3 Shelf Steel Wire Deck Industrial Storage Rack (41590)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 8 in H, Red, 13 5/8 in L (QUS242RD)
- AKRO-MILS Akro-Mils Shelf Bin Divider 40130 For 7"W x 4"H Shelf Bins, Black, Price Pack of 24 (40130)
- DURHAM MFG Mobile Service Bench, 36" x 18" x 36-1/2" (2210-95)
- VELOX Machine Guard Panel, 2.5 ft. W x 6 ft. H (X02866)
- VELOX Wire Partition Panel, 46 In x 66 In (X04666)
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In (XG2203066)
- VELOX Machine Guard Hinged Door, 46-1/4 x 66 In (XG2204066)
- VELOX Wire Partition Panel, 94 In x 66 In (X09466)
- VELOX Wire Partition Panel, 10 In x 66 In (X01066)
- ZORO SELECT In Line Wire Partition Post, Height 8 Ft (19N874)
- Velox Wire Rooms and Partitions