Shop All Wire Rooms and Partitions
Velox
Wire Partition Panel, 10 In x 66 In
Mfr # X01066
Zoro # G7182786
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Panels and Systems
- Material Steel
- Overall Height 66 in
- Overall Width 10 in
- Gauge 8 ga
Product Information
- Brand Velox
- MFR # X01066
- Zoro # G7182786
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 66 in |
Overall Width | 10 in |
Panel Width | 10" |
Height | 6 ft |
Panel Height | 5.5 ft. |
Width | 10 in |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 2 in |
Description
Machine Guard Panel, Black, Steel, Powder Coated, Overall Width 10 in, Overall Height 66 in, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Stackable, Includes 6 in Sweep Space, Includes Mounting Hardware Yes, Wire Thickness 8 ga, Floor Clearance 6 in, Method of Construction Welded, Compatible Brand and Series Wireway Husky, Compatible Manufacturer Model Number XG5506, XG5506D, XG5106, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Plastic Lid (BC4721 LID)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT2448-2)
- 80/20 Standard Hinge Die Cast Zinc Pc Blk (12062)
- GLOBAL INDUSTRIAL 36 in W, 42 in H, 18 D (500134)
- VELOX Wire Partition Panel, 46 In x 66 In (X04666)
- VELOX Machine Guard Panel, 2.5 ft. W x 6 ft. H (X02866)
- VELOX Wire Partition Panel, 22 In x 66 In (X02266)
- VELOX Machine Guard Hinged Door, 46-1/4 x 66 In (XG2204066)
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In (XG2203066)
- VELOX Wire Partition Panel, 94 In x 66 In (X09466)
- HUSKY RACK & WIRE Welded Wire Panel (V0504)
- Velox Wire Rooms and Partitions