Shop All Wire Rooms and Partitions
Velox
Sliding Door Open left, 5 ft. 6 in. H
Mfr # XG590566
Zoro # G3895976
product price: $929.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$929.99
Free 30-Day Returns
Key Features
- Material Welded Wire
- Overall Height 72 in
- Door Height 66 in
- Door Width 58 in
- Gauge 8 ga
Product Information
- Brand Velox
- MFR # XG590566
- Zoro # G3895976
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 72 in |
Door Height | 66 in |
Door Width | 58 in |
Width | 5 ft |
Height | 6 ft |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 2 in |
Details
Item | Left Open Sliding Door |
Material | Welded Wire |
Gauge | 8 ga |
Finish | Powder Coated |
Includes | Hardware to Install |
Standards | ANSI/RIA, OSHA |
For Use With | Posts and Panels |
Components | Doors |
Color | Black |
Product Type | Welded-Wire Machine Guard Door |
Includes Mounting Hardware | Yes |
Wire Thickness | 7/64 in |
Opening Type | Sliding |
Method of Construction | Welded |
Compatible Brand and Series | Wireway Husky |
Description
Welded-Wire Machine Guard Door, Door Height 66 in, Door Width 58 in, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Black, Powder Coated, Includes Mounting Hardware Yes, Wire Thickness 7/64 in, Sliding, Compatible Brand and Series Wireway Husky, Method of Construction Welded, ANSI/RIA, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Bung Socket BUNG-S-S1 - Zinc-Plated Cast Steel - 3/8" Drive Size (BUNG-S-S1)
- BAYHEAD PRODUCTS Lid For Snp-24, Snp-33, Snp-44 (SNP-LID)
- SUGATSUNE Speed Control Lid Support, Upward (4CRN4)
- EQUIPTO Add-On Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves, Regal Blue (1015D52A-RB)
- VELOX Wire Partition Panel, 46 In x 66 In (X04666)
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In (XG2203066)
- VELOX Machine Guard Panel, 2.5 ft. W x 6 ft. H (X02866)
- VELOX Wire Partition Panel, 22 In x 66 In (X02266)
- VELOX Wire Partition Panel, 10 In x 66 In (X01066)
- VELOX Wire Partition Panel, 94 In x 66 In (X09466)
- GLOBAL INDUSTRIAL Wire Mesh Sliding Gate, 10'H x 4'W (603341)
- Velox Wire Rooms and Partitions