Shop All Wire Rooms and Partitions
Velox
Machine Guard Hinged Door, 46-1/4 x 66 In
Mfr # XG2204066
Zoro # G9003111
product price: $332.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$332.99
Free 30-Day Returns
Key Features
- Wire Room Components Wire Partition Doors and Gates
- Material Welded Wire
- Overall Height 72 in
- Door Height 66 in
- Door Width 46 in
Product Information
- Brand Velox
- MFR # XG2204066
- Zoro # G9003111
- Country of Origin United States
- Category Wire Rooms and Partitions
Dimensions
Overall Height | 72 in |
Door Height | 66 in |
Door Width | 46 in |
Width | 3 ft 10 in |
Height | 6 ft |
Wire Mesh Opening Height | 2 in |
Wire Mesh Opening Width | 2 in |
Details
Wire Room Components | Wire Partition Doors and Gates |
Item | Welded-Wire Machine Guard Door |
Material | Welded Wire |
Gauge | 10 ga |
Finish | Powder Coated |
Door Type | Swing |
Standards | RIA, RMI |
Components | Doors |
For Use With | Wireway Husky Product Only |
Color | Black |
Wire Thickness | 1/8 in |
Method of Construction | Welded |
Opening Type | Hinged |
Compatible Brand and Series | Wireway Husky |
Product Type | Welded-Wire Machine Guard Door |
Includes Mounting Hardware | Yes |
Description
Welded-Wire Machine Guard Door, Door Height 66 in, Door Width 46 in, Wire Mesh Opening Height 2 in, Wire Mesh Opening Width 2 in, Black, Powder Coated, Includes Mounting Hardware Yes, Wire Thickness 1/8 in, Hinged, Compatible Brand and Series Wireway Husky, Method of Construction Welded, RIA, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Cell Phone Locker, 40 Compartment (CP10-091572-D-MGY)
- DURHAM MFG Heavy Duty Pegboard Bin Cabinet, Shelving, 72 in H, 36 in W, 24 in D, 96 Bins, 2 Shelves (3501-DLP-PB-96-2S-95)
- TEACHER CREATED RESOURCES Black Large Plastic Letter Tray, 6PK (20434)
- LITTLE GIANT Welded Workbench, 36"X72" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-3672-36-LP)
- VELOX Wire Partition Panel, 22 In x 66 In (X02266)
- VELOX Machine Guard Panel, 2.5 ft. W x 6 ft. H (X02866)
- VELOX Machine Guard Post, 2-1/2" W x 6 ft. H (XG5506T)
- VELOX Wire Partition Panel, 46 In x 66 In (X04666)
- VELOX Wire Partition Panel, 94 In x 66 In (X09466)
- VELOX Machine Guard Hinged Door, 34-1/4 x 66 In (XG2203066)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Panel, 10'W, Yellow (184909)
- Velox Wire Rooms and Partitions