Shop All Storage Building Hardware
Velox
Machine Guard Custom Panel Kit
Mfr # XGBC
Zoro # G9003127
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RIA, RMI
- Includes Hardware, Matrix Guard Bolt-On Clips
- Components Panel Clips
- Wire Room Components Wire Partition Hardware
- For Use With Mfr. No. X1005-X050, X0405-X0604, X0504-X0703, X0603-X0103
Product Information
- Brand Velox
- MFR # XGBC
- Zoro # G9003127
- Country of Origin United States
- Category Storage Building Hardware
Details
Item | Machine Guard Cut-Down Panel Kit |
Standards | RIA, RMI |
Includes | Hardware, Matrix Guard Bolt-On Clips |
Components | Panel Clips |
Wire Room Components | Wire Partition Hardware |
For Use With | Mfr. No. X1005-X050, X0405-X0604, X0504-X0703, X0603-X0103 |
Material | Steel |
Finish | Powder Coated |
Color | Black |
Number of Clips | 6 |
Panel Mounting Location | Middle |
Compatible Manufacturer Model Number | X01066, X02266, X02866, X03466, X04066, X04666, X05866, X07066, X08266, X09466 |
Number of Pieces | 6 |
Compatible Brand and Series | Wireway Husky |
Compatible Product Type | Stock Panels |
Product Type | Panel Clips |
Description
Panel Clips, Compatible Product Type Stock Panels, Compatible Manufacturer Model Number X01066, X02266, X02866, X03466, X04066, X04666, X05866, X07066, X08266, X09466, Compatible Brand and Series Wireway Husky, Black, Steel, Powder Coated, Panel Mounting Location Middle, Bolt-On, Number of Clips 6, Number of Pieces 6, Includes Hardware, Matrix Guard Bolt-On Clips, RIA, RMI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Bin Rail, 72 W x 1-1/2 D x 4 in. H, Blue (B72)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 48 in H (EMDC-361848-95)
- RUBBERMAID COMMERCIAL Round Storage Container, 2 qt (FG572000WHT)
- KENNEDY Single Rod Pegboard Hook, 2" L, 2 -1/4" W (99829)
- VELOX Machine Guard Door Post, 6ft, Polyurethane (XG5506D)
- VELOX Machine Guard Line Post, 6ft, Polyurethane (XG5506)
- PORTA-FAB Framing Channel, 12 ft., Gray (FC-M-G)
- PORTA-KING Optional Window, H 40 3/4 In, W 41 1/8 In (FGVK1)
- ZORO SELECT Offset Wire Partition Post, Height 8 Ft (19N875)
- PORTA-FAB Optional Window, H 36 In, W 48 In (FW-TEMP)
- ARROW STORAGE PRODUCTS Floor Kit (FDN109)
- Velox Storage Building Hardware