Shop All Blankets
Vellux
Vellux Blanket, Queen, Bluebell, PK4
Mfr # 1B05382
Zoro # G7796677
product price: $186.99
/pk 4, $46.75/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Queen
- Width 90 in
- Length 90 in
- Fabric Nylon
- Type Nylon Flocked
Product Information
Dimensions
Size | Queen |
Width | 90 in |
Length | 90 in |
Details
Color | Bluebell |
Fabric | Nylon |
Type | Nylon Flocked |
Washing Instructions | Wash in Warm Water, Use Mild Detergent, Rinse in Warm Water, Spin to Remove Excess Water, Tumble Dry Low |
Hem | 1" |
Item | Vellux Blanket |
Blanket Weight | 2.82 lb |
Description
Vellux Blanket, Nylon Flocked, Queen Size, Width 90 In., Length 90 In., Nylon, Color Bluebell, 1 In., Blanket Weight 2.82 lb., Wash in Warm Water, Use Mild Detergent, Rinse in Warm Water, Spin to Remove Excess Water, Tumble Dry Low, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO54 Bamboo Fifty Four 1686 Frame Bamboo Root burnt 11 x 14 (1686)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266731 42 in. Christmas LED Flat Stick Snow Covered Tree; Multi Color (266731)
- BLANKET TACTIC Grey 62x80 Military Wool Blanket for Emergency Camping & Everyday Use (Grey) (85012000060)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 48"W, Tan (G1.L.4872)
- VELLUX Vellux Blanket, Queen, Pale Jade, PK4 (1B05386)
- VELLUX Vellux Blanket, King, Bluebell, PK4 (1B05374)
- VELLUX Vellux Blanket, Twin, Bluebell, PK4 (1B05398)
- VELLUX Blanket, Twin, 66x90 In., Tan, PK4 (1B05405)
- LOGO BRANDS Air Force Academy 50x60 Plush Sherpa Throw (101-24S-4)
- JOHNS MANVILLE INTL R13 15x93 Faced Batt (K1241)
- BEDFORD HOME Bedford Home 61A-26669 Luxury Long Haired Faux Fur Throw Blanket; Black (61A-26669)
- Vellux Blankets