Shop All Blankets
Vellux
Blanket, Twin, 66x90 In., Tan, PK4
Mfr # 1B05405
Zoro # G0229582
product price: $145.99
/pk 4, $36.50/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Twin
- Width 66 in
- Length 90 in
- Fabric Nylon
- Washing Instructions Machine Wash and Dry Per Care Label
Product Information
Dimensions
Size | Twin |
Width | 66 in |
Length | 90 in |
Details
Color | Tan |
Fabric | Nylon |
Washing Instructions | Machine Wash and Dry Per Care Label |
Type | Hypo-Allergenic |
Item | Blanket |
Hem | Self |
Blanket Weight | 2.2 lb |
Description
Blanket, Hypo-Allergenic, Twin Size, Width 66", Length 90", Nylon, Color Tan, Self, Blanket Weight 2.2 lbs., Machine Wash And Dry Per Care Label, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEGANT DESIGNS Chalkboard Sign with Key Holder Hooks and Mail Storage, White Wash (HG1023-WWH)
- ALEXANDER TARON Alexander Taron 522-1 Engstler Weight-driven Cuckoo Clock - Full Size (522-1)
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Jacquard Fleece Non-Slip Absorbent Runner, Ivory (697557XSC)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Brushed Nickel (KN90020)
- VELLUX Vellux Blanket, Queen, Bluebell, PK4 (1B05382)
- VELLUX Vellux Blanket, King, Bluebell, PK4 (1B05374)
- VELLUX Vellux Blanket, Queen, Pale Jade, PK4 (1B05386)
- VELLUX Vellux Blanket, Twin, Bluebell, PK4 (1B05398)
- LOGO BRANDS Chicago White Sox Printed Sherpa Blanket (507-24P)
- HASTINGS HOME Hastings Home Solid Soft Heavy Thick Plush Mink Blanket 8 pound - Grey (930854TQX)
- MILANO MILLS Imperial Coverlet, Creamy Blue-Fl (9025011-IB)
- Vellux Blankets