Shop All Hook & Loop Rolls
Velcro Brand
Tape, Strips, Loop, 4"x75ft., Wh, 75', 4" Wd, White
Mfr # VEL165
Zoro # G4974280
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Width 4"
- Length 75'
- Hook and Loop Shape Roll
- Color White
Product Information
- Brand Velcro Brand
- MFR # VEL165
- Zoro # G4974280
- UPC # 848109019758
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 4" |
Length | 75' |
Details
Item | Tape,Strips,Loop,4"x75ft.,Wh |
Hook and Loop Type | Loop |
Hook and Loop Shape | Roll |
Color | White |
Description
Tape,Strips,Loop,4 In.x75ft.,Wh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Stainless Steel, 316, Plain Finish (U55070.037.2400)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1/2 in Shaft Dia, 10 PK (WSM-50-S02)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS101)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 6 PK (77052)
- VELCRO BRAND Reclosable Fastener, 1" Wd, Black (195519)
- VELCRO BRAND Tape Combo Packs, 1.5" x 16.4 yd., White, 16.4 yds., 1.5" Wd, White (VEL235)
- VELCRO BRAND Reclosable Fastener, Black, 1200 PK (3/4X3/4K)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, Black (31086)
- VELCRO BRAND Tape, Strips, Loop, 4"x75ft., Blk, 75', 4" Wd, Black (VEL163)
- VELCRO BRAND Hook and Loop Roll, no Adhesive, 50ft, PK6 (Vel-30071)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 3 in Wd, Black (SJ3000)
- Velcro Brand Hook & Loop Rolls