Shop All Hook & Loop Rolls
Velcro Brand
Tape, Strips, Loop, 4"x75ft., Blk, 75', 4" Wd, Black
Mfr # VEL163
Zoro # G4974299
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Width 4"
- Length 75'
- Hook and Loop Shape Roll
- Color Black
Product Information
- Brand Velcro Brand
- MFR # VEL163
- Zoro # G4974299
- UPC # 848109019734
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 4" |
Length | 75' |
Details
Item | Tape,Strips,Loop,4"x75ft.,Blk |
Hook and Loop Type | Loop |
Hook and Loop Shape | Roll |
Color | Black |
Description
Tape,Strips,Loop,4 In.x75ft.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U51000.100.0200)
- SUBURBAN BOLT AND SUPPLY #2-56 x 3/16 in Phillips Pan Machine Screw, Zinc Plated Steel (A0320040012PZ)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51040.060.0025)
- MIDWEST FASTENER Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 12 mm L, 10 PK (73522)
- VELCRO BRAND Tape Strips, Loop, 3/4"x75ft., Wh, 1PK, 75', 3/4" Wd, White (VEL114)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4 FT, WHITE (90595)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, Black (190562)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 15 ft, 3/4 in Wd, White (90082)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 2 in Wd, Black (189661)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, White (186762)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, White (90082)
- Velcro Brand Hook & Loop Rolls