Shop All Hook & Loop Rolls
Velcro Brand
Tape, Strips, Loop, 1"x75ft., Blk, 75', 1" Wd, Black
Mfr # VEL134
Zoro # G4974335
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Loop
- Width 1"
- Length 75'
- Hook and Loop Shape Roll
- Color Black
Product Information
- Brand Velcro Brand
- MFR # VEL134
- Zoro # G4974335
- UPC # 841436074049
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1" |
Length | 75' |
Details
Item | Tape,Strips,Loop,1"x75ft.,Blk |
Hook and Loop Type | Loop |
Hook and Loop Shape | Roll |
Color | Black |
Description
Tape,Strips,Loop,1 In.x75ft.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 100 PK (MBS51612)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (LHSIA0370100USA-100BX)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 15 PK (39804)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-8CN080)
- VELCRO BRAND Sticky-Back Fasteners, Loop Side, 0.63in X 75 Ft, Black (190836)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, White (189811)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, White (190821)
- VELCRO BRAND Velcro, INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 2in X 4in, WHITE, 2PK (90200)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, Black (191166)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 2 in Wd, Clear (200C72172)
- VELCRO BRAND Reclosable Fastener, Black, 900 PK (1X1KHLMK)
- Velcro Brand Hook & Loop Rolls