Shop All Hook & Loop Rolls
Velcro Brand
Tape, Strips, Hook, 1"x75ft., Blk, 75', 1" Wd, Black
Mfr # VEL133
Zoro # G4974439
product price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Width 1"
- Length 75'
- Hook and Loop Shape Roll
- Color Black
Product Information
- Brand Velcro Brand
- MFR # VEL133
- Zoro # G4974439
- UPC # 841436074032
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1" |
Length | 75' |
Details
Item | Tape,Strips,Hook,1"x75ft.,Blk |
Hook and Loop Type | Hook |
Hook and Loop Shape | Roll |
Color | Black |
Description
Tape,Strips,Hook,1 In.x75ft.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 10 PK (33744)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 50 PK (7414SD1-PWR)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 8 PK (62602)
- MIDWEST FASTENER Screw Anchor, 1" L, Steel (12617)
- VELCRO BRAND 18x34 BLK Hook And Loop Tape (90078)
- VELCRO BRAND Tape, Strips, Loop, 1-1/2"x75ft., Blk, 75', 1-1/2" Wd, Black (VEL159)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (184988)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, Black (186272)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1/2 in Wd, Black (196256)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, White (101W390572)
- 3M Back-to-Back Strap, No Adhesive, 5 ft, 1/2 in Wd, Black (SJ3000)
- Velcro Brand Hook & Loop Rolls