Shop All Hook & Loop Rolls
Velcro Brand
Tape, Strips, Hook, 1/2"x75ft., Wh, 75', 1/2" Wd, White
Mfr # VEL156
Zoro # G4974448
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Width 1/2"
- Length 75'
- Hook and Loop Shape Roll
- Color White
Product Information
- Brand Velcro Brand
- MFR # VEL156
- Zoro # G4974448
- UPC # 848109019666
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1/2" |
Length | 75' |
Details
Item | Tape,Strips,Hook,1/2"x75ft.,Wh |
Hook and Loop Type | Hook |
Hook and Loop Shape | Roll |
Color | White |
Description
Tape,Strips,Hook,1/2 In.x75ft.,Wh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Black Oxide Nylon, 20 PK (33293)
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Zinc Yellow Finish, 50 PK (M37060.160.0001)
- ZORO SELECT Fully Threaded Rod, 1"-8, 2 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.100.2400)
- TINKERTOOLS 3 in. Construction Screw (TI2595837)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, Black (31085)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 150 ft, 2 in Wd, Black (172208)
- VELCRO BRAND Reclosable Fastener, 15 ft, 2 in Wd, Black (90197)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 3/4 in Wd, White (186764)
- VELCRO BRAND 1x3' BLK Hook And Loop Tape (91050)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (184989)
- BRADY VELCRO Brand ONE-WRAP Roll 0.75 in W x 25 yd L White (152176)
- Velcro Brand Hook & Loop Rolls