Shop All Hook & Loop Rolls
Velcro Brand
Tape, Strips, Hook, 1/2"x75ft., Blk, 75', 1/2" Wd, Black
Mfr # VEL154
Zoro # G4974457
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook
- Width 1/2"
- Length 75'
- Hook and Loop Shape Roll
- Color Black
Product Information
- Brand Velcro Brand
- MFR # VEL154
- Zoro # G4974457
- UPC # 848109019642
- Country of Origin United States
- Category Hook & Loop Rolls
Dimensions
Width | 1/2" |
Length | 75' |
Details
Item | Tape,Strips,Hook,1/2"x75ft.,Blk |
Hook and Loop Type | Hook |
Hook and Loop Shape | Roll |
Color | Black |
Description
Tape,Strips,Hook,1/2 In.x75ft.,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, 18-8 Stainless Steel (WWG750437043712)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/16 in L, Aluminum Body, 100 PK (TAC0810-100)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 25 PK (63463)
- ZORO SELECT Set Screw, M12 x 1.75mm, 40mm L, PK50 (M07810.120.0040)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, Black (186895)
- VELCRO BRAND Velcro, HEAVY-DUTY FASTENERS, EXTREME OUTDOOR PERFORMANCE, 1in X 10 FT, BLACK (91843)
- VELCRO BRAND Tape Combo Packs, 2"x15ft., 15', 2" Wd, White (VEL104)
- VELCRO BRAND Tape Combo Packs Dots, 3/4", 3/4" Wd, Beige, 200 PK (VEL105)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1-1/2 in Wd, White (191157)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1/2 in Wd, White (195773)
- 3M Reclosable Fastener Black (MP-3541/42-BLACK 3M)
- Velcro Brand Hook & Loop Rolls