Shop All Hook & Loop Discs
Velcro Brand
Tape, Dots Loop, 7/8", Wh, PK900, Disc, White, 900 PK
Mfr # VEL144
Zoro # G4974606
product price: $137.99
/pk 900, $0.15/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Loop
- Hook-and-Loop Shape Disc
- Color White
- Hook and Loop Shape Disc
- Hook and Loop Type Loop
Product Information
- Brand Velcro Brand
- MFR # VEL144
- Zoro # G4974606
- UPC # 841436074148
- Country of Origin United States
- Category Hook & Loop Discs
Details
Item | Tape,Dots Loop,7/8",Wh,PK900 |
Hook-and-Loop Type | Loop |
Hook-and-Loop Shape | Disc |
Color | White |
Hook and Loop Shape | Disc |
Hook and Loop Type | Loop |
Description
Tape,Dots Loop,7/8 In.,Wh,PK900, Package Quantity 900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG-POINT 3 in Machine Screw, Plain Stainless Steel (830CY)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39797.100.0450)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 140 mm Length, 10 PK (M51050.100.0140)
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 140 mm L, 10 PK (M01010.200.0140)
- VELCRO BRAND Reclosable Fastener, Disc, White (90363)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/8 in, White, 1800 PK (197579)
- VELCRO BRAND Reclosable Fastener, Disc, 0.63 in, Black, 15 PK (90069)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, White, 900 PK (192321)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 3/4 in, Beige, 200 PK (90140)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1-3/8 in, Black, 600 PK (192343)
- VELCRO BRAND Reclosable Fastener, Disc, White, 15 PK (90070)
- Velcro Brand Hook & Loop Discs