Shop All Hook & Loop Discs
Velcro Brand
Tape, Dots, Loop, 3/8", Blk, PK1800, Disc, Black, 1800 PK
Mfr # VEL167
Zoro # G4974518
product price: $99.99
/pk 1800, $0.06/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Loop
- Hook-and-Loop Shape Disc
- Color Black
- Hook and Loop Type Loop
- Hook and Loop Shape Disc
Product Information
- Brand Velcro Brand
- MFR # VEL167
- Zoro # G4974518
- UPC # 848109019772
- Country of Origin United States
- Category Hook & Loop Discs
Details
Item | Tape,Dots,Loop,3/8",Blk,PK1800 |
Hook-and-Loop Type | Loop |
Hook-and-Loop Shape | Disc |
Color | Black |
Hook and Loop Type | Loop |
Hook and Loop Shape | Disc |
Description
Tape,Dots,Loop,3/8 In.,Blk,PK1800, Package Quantity 1800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U51007.050.0350)
- AMPG Flange Nut, 1/4"-28, 316 Stainless Steel, 316 H5, Plain, 1/2 in Hex Wd, 5/16 in Hex Ht (ZNF61614F)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1-1/2, PK25 (U07840.050.0150)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 25 mm Shaft Dia, 5 PK (32408)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, White, 900 PK (192321)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, Black, 1440 PK (194122)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, Black, 1028 PK (192318)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, White, 15 PK (90070)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, Black, 1440 PK (192253)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, White, 1440 PK (192268)
- MUTUAL INDUSTRIES Reclosable Fastener, Disc, Black (155-91-875)
- Velcro Brand Hook & Loop Discs