Shop All Hook & Loop Discs
Velcro Brand
Tape, Dots, Loop, 1-7/8", Wh, PK450, Disc, White, 450 PK
Mfr # VEL177
Zoro # G4974527
product price: $238.99
/pk 450, $0.53/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Loop
- Hook-and-Loop Shape Disc
- Color White
- Hook and Loop Type Loop
- Hook and Loop Shape Disc
Product Information
- Brand Velcro Brand
- MFR # VEL177
- Zoro # G4974527
- UPC # 848109019871
- Country of Origin United States
- Category Hook & Loop Discs
Details
Item | Tape,Dots,Loop,1-7/8",Wh,PK450 |
Hook-and-Loop Type | Loop |
Hook-and-Loop Shape | Disc |
Color | White |
Hook and Loop Type | Loop |
Hook and Loop Shape | Disc |
Description
Tape,Dots,Loop,1-7/8 In.,Wh,PK450, Package Quantity 450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 1/8 in Shaft Dia, 50 PK (U36230.012.0001)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish (36548)
- GRIP-RITE Deck Screw, #9 x 3 in, Flat Head, Torx Drive (L3STGD1)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 25 mm L, 100 PK (M01070.100.0025)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1-3/8 in, Black, 600 PK (192343)
- VELCRO BRAND Reclosable Fastener, Disc, 0.63 in, Black, 15 PK (90069)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, White, 15 PK (90070)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 5/8 in, Black, 15 PK (90069)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1-3/8 in, Black, 600 PK (194568)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, Black, 900 PK (192339)
- VELCRO BRAND Sticky Back, Dot, Clear, PK75, Disc, Clear, 75 PK (91302)
- Velcro Brand Hook & Loop Discs