Shop All Hook & Loop Discs
Velcro Brand
Tape, Dots Hook, 7/8", Wh, PK900, Disc, White, 900 PK
Mfr # VEL143
Zoro # G4974649
product price: $137.99
/pk 900, $0.15/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Hook
- Hook-and-Loop Shape Disc
- Color White
- Hook and Loop Shape Disc
- Hook and Loop Type Hook
Product Information
- Brand Velcro Brand
- MFR # VEL143
- Zoro # G4974649
- UPC # 841436074131
- Country of Origin United States
- Category Hook & Loop Discs
Details
Item | Tape,Dots Hook,7/8",Wh,PK900 |
Hook-and-Loop Type | Hook |
Hook-and-Loop Shape | Disc |
Color | White |
Hook and Loop Shape | Disc |
Hook and Loop Type | Hook |
Description
Tape,Dots Hook,7/8 In.,Wh,PK900, Package Quantity 900
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 16 mm L, 100 PK (M01258.060.0016)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #10-32 X 1-1/2in Grade 18-8 Stainless Steel 25PK (9001181)
- ZORO SELECT Safety Pin, Snap, 3/8 in Pin Dia, 2-3/4 in Shank Lg, Steel, Zinc Plated Finish (U39684.037.0250)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Stainless Steel Body, 500 PK (U34181.012.0043)
- VELCRO BRAND Reclosable Fastener, Disc, White (90363)
- VELCRO BRAND Tape Dots Hook, 1/2", Blk, PK1440, Disc, Black, 1440 PK (VEL121)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, Black, 900 PK (192325)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192314)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, Black, 1440 PK (192253)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, White, 1440 PK (192268)
- BSC PREFERRED 7/8'' - Hook - Black VELCRO Brand Tape - Individual Dots, 900PK (S-7200)
- Velcro Brand Hook & Loop Discs