Shop All Hook & Loop Discs
Velcro Brand
Tape Dots Hook, 1/2", Blk, PK1440, Disc, Black, 1440 PK
Mfr # VEL121
Zoro # G4974831
product price: $146.99
/pk 1440, $0.10/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Hook
- Hook-and-Loop Shape Disc
- Color Black
- Hook and Loop Shape Disc
- Hook and Loop Type Hook
Product Information
- Brand Velcro Brand
- MFR # VEL121
- Zoro # G4974831
- UPC # 841436064774
- Country of Origin United States
- Category Hook & Loop Discs
Details
Item | Tape Dots Hook,1/2",Blk,PK1440 |
Hook-and-Loop Type | Hook |
Hook-and-Loop Shape | Disc |
Color | Black |
Hook and Loop Shape | Disc |
Hook and Loop Type | Hook |
Description
Tape Dots Hook,1/2 In.,Blk,PK1440, Package Quantity 1440
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 5/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.013.0062)
- ZORO SELECT Fully Threaded Rod, 10-32, 2 ft, Stainless Steel, 18-8, Plain Finish (U51067.019.2400)
- A RAYMOND TINNERMAN U-Clips Panel Thk 0.245-0.255 P.O (EFUC-C45931-014-4/B)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Plain Brass Flat Head Phillips Drive, 8 PK (69898)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192314)
- VELCRO BRAND Tape Dots Loop, 1/2", Wh, PK1440, Disc, White, 1440 PK (VEL124)
- VELCRO BRAND Sticky Back, Dot, Clear, PK75, Disc, Clear, 75 PK (91302)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, Black, 1440 PK (192253)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, White, 1440 PK (192268)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/8 in, White, 1800 PK (197578)
- 3M Reclosable Fastener, Disc, VHB Acrylic Adhesive, 3/4 in, Clear, 100 PK (340VCSJ3560/100)
- Velcro Brand Hook & Loop Discs