Shop All Hook & Loop Discs
Velcro Brand
Tape, Dots, Hook, 1-7/8", Wh, PK450, Disc, White, 450 PK
Mfr # VEL176
Zoro # G4974588
product price: $238.99
/pk 450, $0.53/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Hook
- Hook-and-Loop Shape Disc
- Color White
- Hook and Loop Shape Disc
- Hook and Loop Type Hook
Product Information
- Brand Velcro Brand
- MFR # VEL176
- Zoro # G4974588
- UPC # 848109019864
- Country of Origin United States
- Category Hook & Loop Discs
Details
Item | Tape,Dots,Hook,1-7/8",Wh,PK450 |
Hook-and-Loop Type | Hook |
Hook-and-Loop Shape | Disc |
Color | White |
Hook and Loop Shape | Disc |
Hook and Loop Type | Hook |
Description
Tape,Dots,Hook,1-7/8 In.,Wh,PK450, Package Quantity 450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Square Head Bolt, Steel, Grade 2, Plain, 5/8"-11 Thread Size, 3 1/2 in Lg (BULK-BOLT-2320)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-1/4, PK10 (U39000.250.0125)
- MIDWEST FASTENER #8-32 x 3/16" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (67565)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 50 PK (U08210.037.0125)
- VELCRO BRAND Reclosable Fastener, Disc, Rubber Adhesive, 3/4 in, Beige, 200 PK (90140)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192314)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1-3/8 in, Black, 600 PK (192343)
- VELCRO BRAND Tape Dots Hook, 1/2", Blk, PK1440, Disc, Black, 1440 PK (VEL121)
- VELCRO BRAND Fabric Hook And Eye Vek Sticky Back Coins- .63In.-Black, 50Pk (90089)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, Black, 900 PK (192339)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, White, 1200 PK (192289)
- Velcro Brand Hook & Loop Discs