Shop All Hook & Loop Discs
Velcro Brand
Tape, Dots, Hook, 1-7/8", Blk, PK450, Disc, Black, 450 PK
Mfr # VEL174
Zoro # G4974597
product price: $302.99
/pk 450, $0.67/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Hook
- Hook-and-Loop Shape Disc
- Color Black
- Hook and Loop Shape Disc
- Hook and Loop Type Hook
Product Information
- Brand Velcro Brand
- MFR # VEL174
- Zoro # G4974597
- UPC # 848109019840
- Country of Origin United States
- Category Hook & Loop Discs
Details
Item | Tape,Dots,Hook,1-7/8",Blk,PK450 |
Hook-and-Loop Type | Hook |
Hook-and-Loop Shape | Disc |
Color | Black |
Hook and Loop Shape | Disc |
Hook and Loop Type | Hook |
Description
Tape,Dots,Hook,1-7/8 In.,Blk,PK450, Package Quantity 450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 3/16 in Thrd L Aluminum Plain, 1/4" Hex W (FC4530-440-A)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS12112)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (U07040.031.0100)
- ZORO SELECT 0.250" D x 0.370" H Single End II Style Spring Leg Snap Button, 5 pk. (II132)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, White, 1028 PK (192296)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, White, 900 PK (192321)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 5/8 in, White, 1200 PK (192272)
- VELCRO BRAND Reclosable Fastener, Disc, White (90363)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 7/8 in, Black, 900 PK (192339)
- VELCRO BRAND Reclosable Fastener, Disc, 0.63 in, Black, 15 PK (90069)
- BOX PARTNERS Box Partners VEL126 .75 in.- Loop- Black Cloth Tie Tape- Individual Dots (VEL126)
- Velcro Brand Hook & Loop Discs