Shop All Hook & Loop Rolls
Velcro Brand
Sticky-Back Fasteners, Loop Side, 1in X 75 Ft, White
Mfr # 190959
Zoro # G710794043
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Velcro Brand
- MFR # 190959
- Zoro # G710794043
- UPC # 841436074063
- Country of Origin Mexico
- Category Hook & Loop Rolls
Description
Hook and loop pressure sensitive fasteners have strong holding power, up to 5 lbs. They can be opened and closed thousands of times. For use on smooth surfaces such as painted wallboard, glass, metal and most plastics. Loop Side Tape Roll. Hook and Loop Fastener Type: Adhesive-Backed Roll; Suggested Use: Indoor Light-Duty; Colors: White; Tape Pad Size: 1in x 75 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51300.025.0350)
- MIDWEST FASTENER 5/16"-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 5 PK (79071)
- TAMPER-PRUF SCREWS 2 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 25 PK (151260)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/4"-20 Int Thrd Sz, Carbon Steel, 10 PK (329-4)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 5/8 in Wd, White (190873)
- VELCRO BRAND Velcro, LOW-PROFILE INDUSTRIAL-STRENGTH HEAVY-DUTY FASTENERS, 1in X 10 FT, BLACK (91100)
- VELCRO BRAND Velcro, STICKY-BACK FASTENERS WITH DISPENSER, REMOVABLE ADHESIVE, 0.75in X 5 FT, BLACK (90086)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (158906)
- VELCRO BRAND Reclosable Fastener, 15 ft, 3/4 in Wd, White (90082)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 4 in Wd, White (188466)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (184988)
- Velcro Brand Hook & Loop Rolls