Shop All Hook & Loop Rolls
Velcro Brand
Reclosable Fastener White
Mfr # 90090
Zoro # G003982218
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Hook and Loop Shape Roll
- Color White
Product Information
- Brand Velcro Brand
- MFR # 90090
- Zoro # G003982218
- UPC # 75967900908
- Country of Origin United States
- Category Hook & Loop Rolls
Details
Item | Reclosable Fastener |
Hook and Loop Type | Hook-and-Loop |
Hook and Loop Shape | Roll |
Color | White |
Description
Press-on fastener delivers strong holding power. Simple peel and stick application. For smooth surfaces such as painted wallboard, glass, metal and most plastics. Hook and Loop Fastener Type: Self-Adhesive Dot; Tape Pad Size: 5/8" Diameter; Color(s): White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, #10 Thread to #10-24 Thread, 2 in, Steel, Plain Finish, 20 PK (60784)
- KANEBRIDGE 1/4-20 x 5/8 MS51957-B Phillips Pan Machine Screw Coarse - Full Thread - S/S - Black Ox - Pkg of 500 (MS51957-80B)
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M55050.025.0006)
- MIDWEST FASTENER Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 2 PK (73502)
- VELCRO BRAND Sticky-Back Fasteners, Loop Side, 0.63in X 75 Ft, Black (190836)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 2 in Wd, Black (158906)
- VELCRO BRAND Tape Strips, Loop, 3/4"x75ft., Wh, 1PK, 75', 3/4" Wd, White (VEL114)
- VELCRO BRAND Tape Combo Packs, 3/4"x15ft., 15', 3/4" Wd, White (VEL102)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, Blue (176062)
- VELCRO BRAND Sticky-Back Fasteners, Hook Side, 2in X 75 Ft, Black (191245)
- 3M Back-to-Back Strap, No Adhesive, 20 ft, 1 in Wd, Black (SJ3000)
- Velcro Brand Hook & Loop Rolls