Shop All Hook & Loop Strips
Velcro Brand
Reclosable Fastener Shapes, Rubber Adhesive, 4 in, 1 in Wd, Gray, 5 PK
Mfr # 90800
Zoro # G3539252
product price: $6.69
/pk 5, $1.34/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook and Loop Type Hook-and-Loop
- Adhesive Type Rubber Adhesive
- Backing Material Nylon
- Shear Strength 25 psi
- Width 1 in
Product Information
- Brand Velcro Brand
- MFR # 90800
- Zoro # G3539252
- Country of Origin United States
- Category Hook & Loop Strips
Dimensions
Width | 1 in |
Length | 4 in |
Details
Item | Reclosable Fastener Shapes |
Hook and Loop Type | Hook-and-Loop |
Adhesive Type | Rubber Adhesive |
Backing Material | Nylon |
Shear Strength | 25 psi |
Hook and Loop Shape | Strip |
Color | Gray |
Characteristics | Aggressive Molded Hook-and-Loop, Indoor/Outdoor Use Water and UV Resistant Adhesive |
Flame Retardant | No |
Includes | 5 Sets Per Package |
Description
Reclosable Fastener Shapes, Hook-and-Loop, Hook and Loop Shape Strip, Length 4 in, Width 1 in, Color Gray, Flame Retardant No, Backing Material Nylon, Shear Strength 25 psi, Adhesive Type Rubber Adhesive, Characteristics Aggressive Molded Hook-and-Loop, Indoor/Outdoor Use Water and UV Resistant Adhesive, Includes 5 Sets Per Package, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 12mm, PK50 (M07820.120.0012)
- HERITAGE Detent Pin, 3/4"x4-1/2", Medium CSZ, Clear (DTP-0750-4500)
- KREG 100PK 1 Pock Screws (SPS-C1-100)
- ZORO SELECT Woodruff Key, 3/16 x 1-1/8 in Key Size, 16 SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-016)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 4 in, 2 in Wd, Black, 50 PK (2X4KIHLM)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 10 ft, 1 in Wd, Black (91365)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 4 in, 2 in Wd, Black (90199)
- VELCRO BRAND Hook and loop Fastener 36 in. L 1 pk (91050)
- VELCRO BRAND 5PKHook And Loop Extreme Strip (90800)
- VELCRO BRAND 3CT 4x6 Titanium Strip (91471)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 2 in, 1 in Wd, Black, 100 PK (1-2-100-SJ3522/SJ3523)
- Velcro Brand Hook & Loop Strips